£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
These super-strong step ladders ensure safety when working around electricity, and are ideal for heavy-duty environments. Lightweight and durable, they're the ideal choice for a range of trades.
Features and Benefits
• Non-conductive fibreglass stiles (insulated to 30000 volts) for safe electrical work
• Large, non-slip, wrap-around feet
• Convenient moulded tool holder
• Heavy-duty back leg bracing
• Hinged locking system for enhanced stability
Standards
• EN 131 Professional
• EN 61478
Notes
• Three-year warranty
Attribute | Value |
---|---|
Base Width | 0.49m |
Brand | T.B. Davies |
ECLASS Code | 34451290 |
Folded Height | 1.3m |
Ladder Material | Glass Fibre |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | 1235-005 |
No. of Treads | 5 |
Open Depth | 0.9m |
Open Height | 1.2m |
Standards Met | EN 131 EN 61478 |
Step Colour | Silver |
Step Depth | 80mm |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 7kg |