£2569.00
Ex VAT
£3082.80
Inc VAT
27 Variations Available
Product Details
Product Specification
Tested and certified to BSEN1004:2004.
3T Compatible.
Quick and easy to erect - saving time on each job.
Quick release pull rings with stainless steel pin on bracing for easy assembly.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 22510102 |
Material | Aluminium |
MFR Part No. | TBL180842 |
Platform Height | 4200mm |
Standards Met | EN 1004 |
Type | Scaffolding Towers |
UNSPSC Code | 30191501 |