£1189.00
Ex VAT
£1426.80
Inc VAT
Product Details
Product Specification
Certified to EN-14183.
Manufactured and approved to the recognised European GS Standard.
Non-slip aluminium platform and treads for increased safety.
Constructed from fully welded tubular steel with either a galvanised or powder coated finish.
2 off fixed 125mm castors at each end of the unit means these units can easily be wheeled into position.
Optional side & end prices are available.
Handrails are available.
Attribute | Value |
---|---|
Brand | Fort Secure Access |
ECLASS Code | 22510102 |
Material | Aluminium |
Platform Height | 720mm |
Type | Step-up Frame |
UNSPSC Code | 30191501 |