£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
'GHS Flammable Symbol' Label, Self-Adhesive Vinyl, (100mm x 100mm)
Ensure that you comply with all regulations relating to the classification and labelling of chemicals with our range of GHS symbols
Features and Benefits
• These labels are printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant
Notes
• Available individually or as a pack of 10 smaller (50x50mm) vinyls
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | GHS Flammable Symbol |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 100mm |
Overall Width | 100mm |
Primary Colour | Red/White |
Sign Type | Flammable |
UNSPSC Code | 55121718 |