SKU:
CTL8857469B
MPN:
1469
£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in a 6'0" x 6'0" and 8" x 6" size, these green, flame retardant fibreglass curtains are the ideal way to keep you safe whilst welding at high temperatures. They can be hung from SWP curtain frames (sold separately).
Features and Benefits
• Manufactured from a tested, flame retardant canvas to protect you whilst working
• Available in two sizes to ensure you choose the product that best suits your needs
Typical Applications
• Ideal for hanging from welding curtain frames in order to protect yourself and others whilst welding at high temperatures
Attribute | Value |
---|---|
Brand | MHS International |
Colour | Green |
ECLASS Code | 21080901 |
Height | 1800mm |
MFR Part No. | 1469 |
Product Material | Fibreglass - Flame Retardent |
Product Type | Welding Curtain |
Standards Met | Flame retardant to test method: BS5438, test 2B |
UNSPSC Code | 23271718 |
Width | 2500mm |