£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
750 x 750mm elasticated mesh with securing hooks.
Applications
For use securing larger or awkward loads.
Attribute | Value |
---|---|
Brand | Jumbo |
Colour | Black |
EAN | 8711263500122 |
ECLASS Code | 20360201 |
Length | 750mm |
MFR Part No. | B-14100 K |
Product Type | Cargo Net |
UNSPSC Code | 31151905 |
Width | 750mm |