£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
The LogiStrap® is a re-usable and versatile strap for materials handling applications in distribution centres, warehouses and closed loop pools to secure goods on pallets or secure pallet boxes, sleeve packs and folding large containers. No tools or machines required.
Base material: polymide.
Size: 5m x 50mm.
Strap resistance: 1059N.
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Orange |
EAN | 8412355000284 |
ECLASS Code | 20360201 |
MFR Part No. | E1030005055505 |
Product Type | LogiStrap® |
UNSPSC Code | 31151905 |
Width | 50mm |