QMP

DUAL USB CHARGING LOCKER 15 COMPARTMENT 1 DOOR CHILLI PEPPER ORANGE

SKU:

QMP4052516T

MPN:

LDU18383815C

£484.00

Ex VAT

£580.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Dual USB Tablet Lockers provide secure charging and storage for electronic devices like tablets and notebooks. Each compartment includes a 3-pin socket with USB port and USB C connectivity. Ideal for receptions, staff rooms, industrial settings, retail environments, and schools, these lockers ensure devices are always ready for use while protecting them from theft or damage. Features include mastered cam locks, ventilated compartments for heat dissipation, and durable piano hinges for extra security. These lockers are CE tested, meeting EU safety requirements, and come in a vibrant range of door colour options.


    Features and Benefits
    • Standard, mastered cam locks with 2,000 differs
    • Ventilated locker compartments for heat dissipation
    • Durable piano hinges for extra security
    • CE tested and EU safety compliant
    • Available in a vibrant range of door colour options
    • Dual in-compartment charging facility with a 3-pin plug socket and USB port
    • USB C connectivity


    Typical Applications
    • Receptions
    • Staff Rooms
    • Industrial
    • Retail, Schools


    Product Specification
    Attribute
    Value

    Brand

    QMP

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat

    Locker Type

    Charging Locker

    Material

    Steel

    MFR Part No.

    LDU18383815C

    Number of Doors

    1

    Number of Nesting Lockers

    15

    Socket Type

    USB

    UNSPSC Code

    56101520