£424.00
Ex VAT
£508.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Available in single and double sided units. A flexible design which allows the free standing starter units to have add-on bays on the side to create longer runs wherever necessary.
All units must be firmly fixed to the floor.
Single Sided - Dimensions (H x W x D): 1835 x 1015 x 555mm
Double Sided - Dimensions (H x W x D): 1835 x 1015 x 905mm
Tool blocks supplied separately
Attribute | Value |
---|---|
Accessory Type | CNC Tool Rack |
Brand | Bott |
EAN | 5039350021484 |
ECLASS Code | 21100201 |
MFR Part No. | 12102095.11 |
To Suit | As Required |
UNSPSC Code | 24112400 |