SKU:
BOT4054933Q
MPN:
43020787
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 750mm |
EAN | 4049751756626 |
ECLASS Code | 21100201 |
Height | 75mm |
MFR Part No. | 43020787 |
Number of Compartments | 50 |
To Suit | FOR 1300 X 750 X 100 DRAWER 50 COMP |
UNSPSC Code | 24112400 |
Width | 1300mm |