Raaco

Divider Kit, Polypropylene, Opaque, 39x218x47mm

SKU:

RAC5935253K

MPN:

114585

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (47)

    Product Details

    Suitable for use in 55 Series cabinet drawers, compact toolboxes, and service cases, these inserts allow you to clearly separate small components or tools. They can be mixed and matched to meet your specific storage needs. Manufactured from opaque polypropylene, this range has an array of sizes.


    Features and Benefits
    • Manufactured from robust polypropylene which offers resistance to cracking and low temperatures
    • Transparent nature allows for ease of inventory
    • Can be used in an array of ways to allow you to manage your storage to suit your personal needs
    • An easy and cost-effective way to maximise storage space


    Typical Applications
    • Ideal for use with a multitude of Raaco® products to help you fully customise your organisation and storage of small components and parts


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Raaco

    Colour

    Opaque

    EAN

    5733439114585

    ECLASS Code

    20130000

    Finish

    Plain

    For Use With

    Assorter 55 Boxxser 55 CarryLite 55 Compact Drawer 250-3 Tray in ToolCase

    MFR Part No.

    114585

    Overall Depth

    218mm

    Overall Height

    47mm

    Overall Width

    39mm

    Product Material

    Polypropylene

    Product Type

    Divider Kit

    UNSPSC Code

    24112401