SKU:
BOT4050443Y
MPN:
40029009.19V
£1009.00
Ex VAT
£1210.80
Inc VAT
Product Details
Product Specification
Cubio drawer cabinet 1050mm x 750mm x 1000mm with 7 x drawers. Constructed of sheet steel with a hard wearing powder coated finish. The cubio drawer cabinet range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 75mm, 1 x 75mm, 1 x 100mm, 1 x 100mm, 1 x 150mm, 1 x 200mm, 1 x 200mm high drawers.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40029009.19V |
Number of Drawers | 5 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |