SKU:
CTL9856580F
MPN:
IFMM-1200
£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
Product Documents
A simple, but effective, method of clearing factory floors, car parks and goods yards of unwanted steel debris that could otherwise present a hazard to pneumatic tyres and operatives alike.
C of G: 55mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Silver |
ECLASS Code | 36120390 |
Features | Facility to hang from the Fork Mounted Sweeper Maximum fork section 150 x 60 mm at 683 mm centres Zinc plated twist screws for safe attachment to truck |
Model Number | IFMM-1200 |
Surface Finish | Stainless Steel |
Type | Fork Mounted Magnet |
UNSPSC Code | 24101629 |
Weight | 52kgkg |
Width | 1200mm |