£429.00
Ex VAT
£514.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The hazardous substance storage cupboards from Link51® offer a low maintenance, long service life with an all steel construction. Supplied with fully adjustable shelves to maximise storage space, a fully welded integral sump eliminates the risk of leaks and contains spillages of up to 35L (approx).
Features and Benefits
• Fully Integral welded sump
• Adjustable shelves for maximum space
• High-quality 3-point locking system fitted on all units ensuring security 790mm and above as standard for secure storage
• £ adjustable steel shelves to maximise space
• Flush fitting handles allow for easy operation and eliminate the risk of snagging when handling potentially hazardous substances
• ActiveCoat® anti-microbial protection coating
• All Substance Cupboards and Storage Bins are supplied with three high visibility labels conforming to BS5609:'Corrosive materials'; 'Highly flammable'; 'Harmful materials'
• Labels are approved to the new HSE regulations and guidelines
• Made in Britain
Typical Applications
• Corrosive material storage
• Flammable material storage
• Hazardous substance storage
• Paint storage
• Chemical storage
Attribute | Value |
---|---|
Brand | Link 51 |
Cabinet Door Type | Standard |
Colour | Signal Yellow RAL-1003 |
Depth | 505mm |
ECLASS Code | 21100407 |
Height | 1070mm |
MFR Part No. | HH961HYDYD29S11 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Product Material | Steel |
Product Type | Hazardous Substance Cabinet |
Security | 3 Point Lock |
Standards Met | BS 5378 |
Storage Capacity | 494kg |
UNSPSC Code | 24102000 |
Width | 915mm |