£257.00
Ex VAT
£308.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Thes Hazardous Substance Cabinets are expertly designed for the safe control and storage of hazardous materials in the workplace, ensuring compliance with CoSHH regulations. Constructed from robust, fully welded 1.5mm steel, these cupboards provide exceptional strength and security with a superior anti-pick locking mechanism. Suitable for various chemicals, excluding flammables, acids, alkalis, toxins, and compressed gases, they include adjustable shelves designed for spill retention, supporting up to 70kg. The striking yellow powder-coating features Germ Guard Active Technology paint for enhanced protection. Additionally, a liquid-tight sump effectively captures spills, while supplied hazardous warning stickers improve safety. Ideal for industrial workplaces, laboratories, and commercial premises, these cupboards are a reliable solution for managing hazardous substances.
Features and Benefits
• Provides secure management of hazardous substances while meeting CoSHH regulations
• Constructed from durable, fully welded 1.5mm steel for superior strength and durability
• Incorporates a secure anti-pick locking system for optimal protection
• Adjustable shelves for spill containment with a load capacity of 70kg
• Coated in bright yellow powder with Germ Guard Active Technology for enhanced safety
• Includes a liquid-tight sump to effectively manage spills
• Hazardous warning stickers provided to improve safety awareness in the workplace
Standards
• Reaction to Fire Classification EN 13501-1
Attribute | Value |
---|---|
Additional Features | Complete with hazardous warning stickers UDL of 70kg |
Brand | QMP |
Cabinet Door Type | Standard |
Colour | Yellow |
Depth | 460mm |
ECLASS Code | 21100407 |
Height | 700mm |
MFR Part No. | CZ709046ZYXX |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Product Material | Steel |
Product Type | Hazardous Substance Cupboard |
Security | Hasp and staple lock - padlock not included 'No snag' handles with 2-point locking |
Standards Met | Reaction to Fire Classification EN 13501-1 |
Storage Capacity | 289kg |
UNSPSC Code | 24102000 |
Width | 900mm |