£709.00
Ex VAT
£850.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Heavy duty cupboards with perfo doors and perfo backpanels. Constructed from sheet steel with an epoxy powder coat finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Light Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40013054.16V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |