£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Cupboard/Wardrobe
A useful combination of shelves and garment storage is created by a central partition. One side has three adjustable shelves while the other has a single shelf with hanging rail. All cupboard components are manufactured from mild steel. Shelf loading is a maximum of 85kg UDL.
Available in silver/blue, green, red, silver, white or yellow.
*Other colours available on request.
Attribute | Value |
---|---|
Additional Features | Adjustable Shelves on Righthand Side of Cupboard Combination of Shelves and Garment Storage Left Side has Single Shelf with Hanging Rail |
Brand | Matlock |
Cabinet Door Type | Standard |
Cabinet Style | PPE Cupboard |
Colour | Silver |
Depth | 460mm |
EAN | 5036140381520 |
ECLASS Code | 21100414 |
Height | 1780mm |
Material | Steel |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
UNSPSC Code | 24112400 |
Width | 915mm |