£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Tool Locker A.
1 Shelf.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Shelf |
Brand | Matlock |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 300mm |
EAN | 5036140426528 |
ECLASS Code | 21100414 |
Height | 684mm |
Material | Steel |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 450mm |