£609.00
Ex VAT
£730.80
Inc VAT
48 Variations Available
Product Details
Product Specification
Product Documents
Versatile tool cabinets in four overall sizes with various combinations of painted drawers and galvanised shelves.
Standard body colour is light grey (RAL 7035) with a choice of 3 door colours (Grey RAL 7035, Blue RAL 5002 and Red RAL 3020).
All cabinets feature a secure barrel lock, operating a 3-point locking system.
Extension drawers 90mm high with 25kg load capacity (evenly distributed).
Safety stop allows extension up to 80%. Height adjustable in 25mm increments.
Shelves adjustable in 25mm increments.
Safety stop allows extension up to 80%..
Rubber mat fitted to top of all low cabinets.
Door has vertical stiffening for added strength.
Choice of door colours.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Grey |
Depth | 505mm |
Door Colour | Blue |
EAN | 5036140424784 |
ECLASS Code | 21100414 |
Height | 1820mm |
Material | Steel |
MFR Part No. | C1661TGUCF29S41 |
Number of Doors | 1 |
Number of Drawers | 7 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 477mm |