SKU:
BOT4050323J
MPN:
16925016.19
£327.00
Ex VAT
£392.40
Inc VAT
15 Variations Available
Product Details
Product Specification
The verso combination cupboard range is constructed from sheet steel with a hard wearing powder coated finish. The cupboards come complete with a combination of drawers, fitted with integrated handles and 100% extending roller bearing drawer slides, 500mm high cupboards and steel shelves. Shelves and drawers both have a 75kg U.D.L capacity.
Attribute | Value |
---|---|
Additional Features | 2x drawers |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Combination Cupboard/Drawer |
Colour | Anthracite Grey Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 800mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16925016.19 |
Number of Doors | 1 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 525mm |