£699.00
Ex VAT
£838.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Verso compartment cupboards constructed from reinforced welded steel housing. The cupboards are available with varying numbers of document storage compartments. The cupboards come complete with plain doors fitted with 3 point locks and are finished in a hardwearing epoxy polyester powder coating. Each shelf has a 75kg U.D.L.
Attribute | Value |
---|---|
Additional Features | RAL7035 light grey housing with RAL7035 light grey door fronts |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Compartment Cupboard |
Colour | Grey |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lock Type | 3-Point Locking System |
Lockable | Yes |
Material | Steel |
MFR Part No. | 16926403.16 |
Number of Doors | 2 |
Number of Shelves | 45 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |