£949.00
Ex VAT
£1138.80
Inc VAT
Product Details
Product Specification
These quality made kitted cupboards from Bott have a durable, welded steel construction and reinforced doors. The shelves and compartments have excellent weight capacity and smooth rolling functionality. The 3 point locking system ensures the contents of the cupboard is kept secure.
Features and Benefits
• Galvanised shelves with 75kg U.D.L. capacity
• Roller bearing drawers with 75kg U.D.L. capacity
• Powdercoat RAL5010 blue / RAL7035 grey finish
• Built to last 10 year guarantee
Typical Applications
• All round storage cupboard suitable for any indoor environment
Attribute | Value |
---|---|
Additional Features | (1) Worktop 1 x Drawer W1050xD100mm 1 x Drawer W1050xD125mm 1 x Drawer W1050xD175mm 1 x Louvre Back Panel 1 x Perfo Back Panel |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 16926572.11 |
Number of Doors | 2 |
Number of Drawers | 3 |
Number of Shelves | 0 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |