£584.99
Ex VAT
£701.99
Inc VAT
Product Details
Product Specification
This range of Vulcan scissor lift tables are versatile and reliable tools for lifting, positioning, and transporting materials in industrial and commercial settings. Its manual operation and adjustable height range make it suitable for a wide range of tasks that require precision and control in lifting and lowering loads.
• All tables fitted with high quality hydraulics giving positive feel and a foot operated pump
• Hand operated, infinitely controllable, allows table to be set at any height
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• Conforms to BS EN 1570
• CE marked
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 315 - 910mm |
Lifting Capacity/Maximum Load | 250kg |
MFR Part No. | CWLTBS25 |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |