SKU:
TTC9411749R
MPN:
CS074SH2M
£297.00
Ex VAT
£356.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Four Leg Chain Sling
Available in following combinations:
Single Leg Chain Sling with Safety Hook.
Single Leg Chain Sling with Grab Shortening Hook.
Single Leg Chain Sling with Self Locking Hook.
Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook.
Features and Benefits
• Each chain features a safety hook which has an integral safety latch to automatically lock when the load is applied
• Steel chains deliver a high degree of corrosion resistance
Typical Applications
• Storage and distribution
• Oil and gas
• Shipping
Standards
• BS EN 818-4
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Chain Length | 2m |
Chain Size | 7mm |
ECLASS Code | 21130790 |
Hook Type | Self Locking |
Maximum Load 0-45° | 3100kg |
Maximum Load 45-60° | 2200kg |
MFR Part No. | CS074SH2M |
Number of Legs | Four Leg |
Standards Met | BS EN 818-4 Grade 8 |
UNSPSC Code | 24101611 |