£739.00
Ex VAT
£886.80
Inc VAT
Product Details
Product Specification
The 1 Tonne Gantry Crane Frame from SIP® is ideal for workshop lifting tasks and can be used in conjunction with the Beam Trolley and Chain Block by SIP®.
Features and Benefits
• Integrated lockable wheels allow for easy mobility
• Heavy-duty steel construction offers strength and durability
• Versatile equipment for productive manual handling
• Supplied with a 2-year manufacturer's warranty
Attribute | Value |
---|---|
Brand | SIP |
Capacity | 1000kg |
EAN | 5012713038497 |
ECLASS Code | 21079104 |
MFR Part No. | 3849 |
Overall Size (mm) | Depth: 2535 Height: 2550 Width: 1200 |
Standard Height of Lift | 3.6m |
Type | Gantry Crane Frame |
UNSPSC Code | 24101600 |
Weight | 128kg |