£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
This pump-activated suction-lifter is made of sturdy aluminium and comes in a handy carrying case.
Features and Benefits:
•High load capacity for handling large objects
•Handle with non-slip coating and rounded pump tappet that enables quick and easy operation
•Red ring on the pump tappet enables visual monitoring of the vacuum
•High quality and has been granted the GS sign by the TÜV (German Technical Inspection Agency)
Typical Applications:
•Automotive
Attribute | Value |
---|---|
Brand | Veribor |
Capacity | 120kg |
EAN | 4010122099321 |
ECLASS Code | 21079104 |
MFR Part No. | BO 601G |
Overall Size (mm) | 214 |
Type | Suction Lifter |
UNSPSC Code | 24101600 |