£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
This 2-cup suction lifter is constructed from plastic with large, non-slip gripping area that lie perfectly in your hand.
Features and Benefits:
•Versatile and suitable for loads of up to 50kg
•Can be used for all materials and objects with gas-tight surfaces
•Stable dimensionally, yet soft enough to adapt to the surface it is being used on
Typical Applications:
•Automotive
Attribute | Value |
---|---|
Brand | Veribor |
Capacity | 50kg |
EAN | 4010122099338 |
ECLASS Code | 21079104 |
MFR Part No. | BO 602.1G |
Overall Size (mm) | 120 |
Type | Suction Lifter |
UNSPSC Code | 24101600 |