SKU:
INV9856314F
MPN:
IPF-BOS-12-20
£1259.00
Ex VAT
£1510.80
Inc VAT
Product Details
Product Specification
Adjustable Forks for Overhead Cranes provide an efficient solution when converting an overhead crane into a simple yet effective pallet mover.
High rise developments often result in the inability to use fork trucks due to lack of floor space, meaning adjustable forks for overhead cranes are the way to go. Equipped with adjustable forks and height, as well as an automatic balancing sprung head and pre-fitted restraint net frame.
Features and benefits
• Spring loaded self-balancing head
• Adjustable height - Clear height 1200-1900mm
• Safety net frame
• Adjustable fork width
• Convenient hand holds
• Luminescent orange paint for maximum visibility
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 2000kg |
ECLASS Code | 21079104 |
MFR Part No. | IPF-BOS-12-20 |
Overall Size (mm) | Fork cross section: 100x35mm |
Standard Height of Lift | 1.8m |
Type | Adjustable Fork |
UNSPSC Code | 24101600 |
Weight | 190kg |