£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
These lifting magnets are the ideal tools for the effortless and efficient transportation of heavy objects crafted from ferromagnetic materials. These magnets have extensive application in workshops, warehouses, machine loading and unloading, and the construction of jigs and fixtures.
Features and Benefits
• Mechanical impact-free lifting allows for the safe handling of both flat and round materials
• These magnets are equipped with an efficient magnet body that offers robust lifting capacity while maintaining a low dead weight, optimizing performance
• Magnets operate without the need for electric energy, offering cost savings and environmental benefits
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 500kg |
ECLASS Code | 21079104 |
MFR Part No. | N56400003 |
Overall Size (mm) | 300 |
Type | Magnet Lifter |
UNSPSC Code | 24101600 |
Weight | 27.5kg |