£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
US Federal specification RR-C-271D IV. Self-colour.
Safety Anchor Type Illustrated
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Galvanised |
Jaw Opening | 21/32in. |
MFR Part No. | SPD03 |
Pin Diameter | 7/16in. |
Pin Type | Screw Pin |
Safe Working Load | 1t |
Shackle Diameter | 3/8in. |
Shackle Length | 1-1/4in. |
Shackle Type | D-Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 0.14kg |