£515.71
Ex VAT
£618.85
Inc VAT
Product Details
Product Specification
Easy tilt polypropylene trucks with or without lid. Fitted with a push/pull handle, two fixed 230mm rubber wheels and two swivel 100mm polypropylene castors which make the units extremely manoeuvrable.
Capacity: 450 litres.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 24310502 |
Height | 925 |
Length | 1180mm |
MFR Part No. | PCN95Y |
Product Type | Truck-Tilt |
UNSPSC Code | 24101501 |