£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Product Documents
One of today's most versatile and commonly used protective packaging mediums. Manufactured from 100% recycled material and is 100% recyclable, meeting today's environmental demands.
Features and Benefits
• 100% recyclable
• Ideal to protect packaging
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140376069 |
ECLASS Code | 24262308 |
Length | 75m |
Material | Paper |
UNSPSC Code | 14122100 |
Width | 1200mm |