£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Strong cardboard tubes ideal for mailing artwork, plans, charts etc. Complete with plastic end caps.
Attribute | Value |
---|---|
Brand | Avon |
ECLASS Code | 24290905 |
Length | 450mm |
Type | Tube |
UNSPSC Code | 24112503 |
Width | 75mm |