£369.00
Ex VAT
£442.80
Inc VAT
Product Details
Product Specification
This heavy duty hand operated pallet truck is manufactured from 4mm plate steel with a totally sealed hydraulic pump unit, nylon pallet entry and exit rollers, tandem load rollers. It also features aluminium rubber coated steering wheels, an ergonomic handle with 230 steering range and three position trigger and pressure relief/safety overload valve. Designed for the most arduous and abrasive conditions, the product has a 2500kg load capacity and is supplied in orange.
Features and Benefits
• Manufactured from durable 4mm plate steel for durability
• Three position trigger
• Aluminium rubber coated wheels and climber wheels allow for optimum manoeuvrability
• Pressure relief value/overload valve for maximum safety
• Robust, world class proven sealed hydraulics for easy operation
• Ergonomic handle for comfort when using
• Tandem roller dimensions are 80mm x 70mm to spread the load
Typical Applications
• Institutional
• Warehousing
• Industrial
Standards
• Conforms to BSEN1757-2:2001
Attribute | Value |
---|---|
Brand | Warrior |
Colour | Orange |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1220mm |
Load Capacity | 2500kg |
MFR Part No. | WR25S122 |
Product Material | Steel |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Diameter | 80mm |
Wheel Type | Nylon |