£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Cube
Ideal where space is limited.
Each locker supplied with four nesting bolts.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
Depth | 450mm |
Door Style | Solid |
EAN | 5036140451360 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 450mm |
Locker Type | Cube Locker |
Material | Steel |
MFR Part No. | QU1818A01GUYD |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |