SKU:
GPC9853613C
MPN:
FT407H
£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Fort Materials Handling |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 1020 |
Length | 1340mm |
Load Capacity | 500kg |
MFR Part No. | FT407H |
Product Material | Plywood Tubular Steel |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |