SKU:
MTL4056963A
MPN:
SX109GU
£86.49
Ex VAT
£103.79
Inc VAT
10 Variations Available
Product Details
Product Specification
These additional chipboard shelves for Matlock® Quickrack Shelving units offer a convenient expansion of storage space. Crafted for durability, they efficiently maximise storage capacity for items ranging from tools to inventory.
Features and Benefits
• High capacity shelving system accommodates diverse goods, including large, bulky, or long items
• UK manufactured for quality assurance and support of local industry
• Bolt-free construction enables effortless additions to the shelving system, ensuring easy customisation and flexibility
Typical Applications
• Ideal for storing a variety of goods, including large, bulky, or long items, in warehouse facilities
• Employed in manufacturing facilities to store raw materials, components, and finished products
• Utilised in automotive workshops and garages for storing tools, equipment, and automotive parts
• Suitable for construction sites to store building materials, tools, and equipment
• Applied in logistics and distribution centres for storing goods and materials, streamlining inventory management and order fulfilment processes
• Used in office environments for storing documents, supplies, and office equipment
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 450mm |
EAN | 5036140453098 |
ECLASS Code | 21100201 |
To Suit | Matlock 1981mm x 1800mm x 450mm Heavy Duty Quickrack Shelving |
Type | Additional Shelf |
UNSPSC Code | 31162501 |
Width | 1800mm |