SKU:
MTL4056989A
MPN:
SX195GU
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Additional shelves for Matlock Standard Shelving.
Features and Benefits
• Supplied with 18mm FSC Certfied Chipboard
• Corrosion resistant powder coating
• Colour: Grey
• UK Manufactured
Note
• Images are for illustration purposes only, contents not included. This product offers extra shelves for Matlock standard rack shelving
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 380mm |
EAN | 5036140453463 |
ECLASS Code | 21100201 |
MFR Part No. | SX195GU |
To Suit | Matlock 1981mm x 900mm x 380mm Standard Duty Shelving |
Type | Standard Duty Shelving Bay |
UNSPSC Code | 31162501 |
Width | 900mm |