SKU:
SSL4052854F
MPN:
VS360181545CB
£149.00
Ex VAT
£178.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The versatile 360 heavy duty shelving from SSP® provides extremely strong and durable storage that can also be assembled horizontally to create a workbench.
Features and Benefits
• Heavy duty storage offers up to 360kg UDL capacity per shelf
• Supplied with four adjustable shelves for maximum customisation
• Shelf material is 5mm thick high-density for dependable strength
• Corrosion-resistant framework for product longevity
• Design includes cross beams for additional strength
• Boltless design ensures quick assembly
Typical Applications
• Garages
• Industrial settings
• Commercial environments
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Dark Grey |
Depth | 450mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | VS360181545CB |
Number of Shelves | 4 |
Series | 360 |
Shelf Capacity | 360kg |
Shelf Material | Chipboard |
To Suit | SSL4052854D SSL4052854E SSL4052854G |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1500mm |