SKU:
SSL4052854M
MPN:
VS400181860WM
£259.00
Ex VAT
£310.80
Inc VAT
5 Variations Available
Product Details
Product Specification
For dependable and versatile shelving, the 400kg UDL heavy duty shelving from SSP® is an excellent solution. Designed to suit a range of environments, each shelving pack provides everything you need for fast and efficient assembly.
Features and Benefits
• Heavy duty shelving provides 400kg UDL per shelf for reliable strength
• Shelves are adjustable at 4cm increments for maximum customisation
• This shelving series offers a choice between 12mm chipboard shelving or wire mesh shelving to suit your requirements
• Corrosion-resistant framework is made from thick steel for strength and longevity
• Design includes cross beams for addition shelf strength
• Connecting plates ensure dependable strength at each connecting point
• Can also be assembled horizontally to create a durable workbench for maximum convenience
• Rivet technology ensures quick and easy assembly with minimum tool requirements
Contents
• 8x uprights
• 8x front beams
• 8x side beams
• 8x connecting plates
• 8x protective plastic feet
Typical Applications
• Garages
• Industrial settings
• Commercial environements
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Dark Grey |
Depth | 600mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | VS400181860WM |
Number of Shelves | 4 |
Shelf Capacity | 400kg |
Shelf Material | Wire Mesh |
To Suit | SSL4052854H SSL4052854J SSL4052854K SSL4052854L SSL4052854N |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1800mm |