£459.00
Ex VAT
£550.80
Inc VAT
27 Variations Available
Product Details
Product Specification
The Matlock Longspan Lite Starter Bay offers a cost-effective solution for organizing hand-loaded, large, and bulky items. This boltless light-duty widespan shelving system is quick and easy to assemble, featuring chipboard shelf levels supported by steel beams. Designed for light-duty applications in e-commerce, general stores, and retail stockrooms, it provides efficient storage for a variety of goods, making it ideal for businesses looking to optimize space and streamline inventory management.
Features and Benefits
• Simple tap together assembly requires no specialised tools
• Modular starter & Extension bay design for quick assembly
• 15 mm FSC certified sustainable chipboard shelves
• Maximum load of 750 Kilos
Typical Applications
• General Stores
• Retail
• Light duty storage application
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 600mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Wood |
MFR Part No. | LLSK112GUGT |
Number of Shelves | 3 |
Shelf Capacity | 200kg |
Shelf Material | Chipboard |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1800mm |