£2949.00
Ex VAT
£3538.80
Inc VAT
Product Details
Product Specification
The EK3M electric kart is an innovative design that uses three pneumatic wheels to handle and transport heavy loads of up to 450kg, whilst remaining safe and stable on uneven grounds.
Features and Benefits
• The robust design ensures longevity and durability in heavy-duty environments
• The wheels are constructed to drive heavy loads on a range of grounds including grass and gravel, as well as longer distances and slopes
• The kart has two speeds and a forward and reverse drive for safe and controlled handling of heavy loads
• The battery has up to 1 hour of life for continuous usage
• The design features an attachable third wheel for added stability when working and handling larger loads
Typical Applications
• For use in many environments including gravel and grass to lift and maneuver
Attribute | Value |
---|---|
Brand | Armorgard |
ECLASS Code | 36120301 |
Height | 955mm |
Lifting Capacity/Maximum Load | 450kg |
MFR Part No. | EK3M |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 12in. |
Wheel Type | Pneumatic |
Width | 600mm |