£2199.00
Ex VAT
£2638.80
Inc VAT
Product Details
Product Specification
The EK4D kart is a powered handling truck that requires minimal effort to move and handle large loads of up to 300kg. The four wheel design offers complete stability across any terrain including slopes, gravel and long distances. The dual speed control allows for complete user control for a range of environments.
Features and Benefits
• The dual-speed trigger allows the user to move loads forwards and in reverse with easy control and guaranteed safety
• The four-wheel design can be used on any terrain with high performance
• The battery offers up to an hour on full charge for continuous usage
Typical Applications
• For use in many environments including gravel and grass to lift and maneuver
ken5404210k
Attribute | Value |
---|---|
Brand | Armorgard |
ECLASS Code | 36120301 |
Height | 765mm |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | EK4D |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 10in. |
Wheel Type | Pneumatic |
Width | 560mm |