£137.00
Ex VAT
£164.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
In high quality steel with a hardwearing aqua blue powder coated finish. Ideal for many environments. Complete with strong, riveted knuckle guard hand grips. With REACH compliant and puncture proof pneumatic wheels. Check the technical data sheet below for dimensions of your chosen product.
GI701R: high back unit with wheel guards & robust plastic covered skids.
GI702R: extra wide unit with wheel guards.
GI703R: standard unit.
GI704R: complete with wheel guards. This unit also comes with a fixed & folding toe plate. The folding toe plate stays in the folded position by the use of magnet.
GI705R: complete with wheel guards & 'P' handle. The 'P' handle allows the unit to be laid horizontally for ease of loading or unloading.
GI706R: strong angle iron unit complete with wheel guards.
Puncture proof & REACH compliant wheels
REACH compliant wheels
REACH (Registration, Evaluation, Authorisation and Restriction of Chemicals) is a European regulation that addresses the production and use of chemical substances, and their potential impacts on both human health and the environment.
Attribute | Value |
---|---|
Brand | Apollo |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 250kg |
MFR Part No. | GI705R |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |