£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
Possessing a 'P' style handle to make easy work of handling heavy objects, this 200kg capacity sack truck is ideal for transporting bulky goods. The handle design keeps the truck horizontal when laid flat to better store the product when not in use and protect goods, whilst the all tubular steel construction makes for a durable product. Finished in a blue epoxy paint coating and complete with large 250mm pneumatic wheels for stable transport over uneven or stepped surfaces.
Features and Benefits
• Large pneumatic wheels provide optimum manoeuvrability
• 'P' style handle allows for easy handling of heavy objects
• With an impressive 200kg capacity to effectively transport bulky goods
Typical Applications
• Warehousing
• Delivery
• Logistics
Notes
• Wheels do not come attached to the product, some self assembly is required
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140259140 |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 200kg |
MFR Part No. | HT2014 |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |