£1259.00
Ex VAT
£1510.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | has a sheet steel side which can also be used as a ramp |
Brand | GPC |
Colour | Blue |
ECLASS Code | 21100423 |
MFR Part No. | SK501Z |
Overall Height | 1200mm |
Overall Width | 1335mm |
Product Type | Heavy Duty Craning Cage with Loading Ramp |
Shelf Max Load kg | 120kg |
UNSPSC Code | 24112401 |