£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
• Cabinets can be hung on the wall with screws, stacked on top of each other on the floor or mounted on turntable assemblies.
• This product includes a frame, bins and labels with protective shields. Backstops hold the bins when fully extended.
• The sturdy steel frame has been given a durable powder-coat finish in grey (RAL 7035), and the back of the cabinet includes holes for wall mounting.
• The bins are of coloured polypropylene (PP).
• Cross dividers are available as an accessory.
• Width 400mm, depth 300/400mm, height 395mm.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey Red |
Drawer Qty | 8 |
ECLASS Code | 24310890 |
MFR Part No. | 0830-5 |
Overall Depth | 300mm |
Overall Height | 395mm |
Overall Width | 400mm |
Product Material | Polypropylene |
Product Type | Storage Cabinets |
UNSPSC Code | 56101530 |