£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Perfo accessories for a custom layout. These holders secure to perfo panels quickly, and can easily be repositioned at any time.
Features and Benefits
• Manufactured from steel and are zinc plated to give a long, corrosion resistant life
• Simple and easy to use
• Hook ends capped for safety
Typical Applications
• Industrial
• Institutional
• Workshops
Attribute | Value |
---|---|
Brand | Bott |
Depth | 70mm |
EAN | 4025002823637 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
Height | 3mm |
MFR Part No. | 14021055.16 |
Product Material | steel |
Product Type | Can Holder |
UNSPSC Code | 24102000 |
Width | 225mm |