£277.00
Ex VAT
£332.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Perfo Wall utilises upright members to provide support to standard Perfo panels. The design allows complete flexibility in the layout, 90° turns can be made, ‘T’ and ‘+’ junctions are also possible. Supplied without hook accessories. Available in 500mm and 1000mm widths, all models 1850mm high.
Note: all bays should be firmly fixed to the floor using the footplates supplied.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002963166 |
ECLASS Code | 23250402 |
MFR Part No. | 14035043.11 |
Product Type | Perfo Panel |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 1000mm |