£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Lids for the Matlock range of blue euro stacking containers.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
ECLASS Code | 21100490 |
MFR Part No. | 404-155 |
Number of Pieces | 1PCE |
Overall Depth | 400mm |
Overall Width | 600mm |
Pack Quantity | 1 |
Product Material | Polypropylene |
Product Type | Euro Container Lid |
UNSPSC Code | 56121802 |